Mfr description
AS2210-F02-S SPEED CONTROLLER
- Metal body elbow style
- Body sizes: M3, M5, 1/8, 1/4, 3/8, 1/2
- Meter in or meter out
- Port sizes: M3, M5, 10-32UNF, 1/8, 1/4, 3/8, 1/2
Click on an icon below to learn more about the compliance and safety data