Overview
Mfr description
AS2210M-01 SPEED CONTROLLER
- Speed controller with one-touch fittings
- Body sizes: M5, 1/8, A1/4
- Cylinder direct connected elbow style
- Meter-in or meter-out control
- Port sizes: M5, 01, 02
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data