Overview
Mfr description
AS2211-01-F06 SPEED CONTROLLER, ONE
- Speed controller with one-touch fittings
- Body sizes: M5, 01, 02, 03, 04
- Metal body elbow style
- Meter-in or meter-out control
- Port sizes: M5, 01, 02, 03, 04
- Tube O.D.: 04, 06, 08, 10, 12
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data