Overview
Mfr description
AS2211F-02-06W2 SPEED CONTROLLER
- Flame resistant (equivalent to UL-94 Standard V-0)
- Tube swivles 360°
- Maximum operating pressure: 1MPa max
- Applicable tubing materials: FR double layer, FR soft nylon
- Retainer prevents accidental needle loss
- Comes standard w/seal
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data