Overview
Mfr description
AS2211F-02-08SD SPEED CONTROLLER
- Flat head screw driver adjustable speed controllerwith one-touch fittings
- Flow rate can be adjusted with a flat head screw driver
- Prevents inadvertent manual operation
- Elbow style
- Meter-in or meter-out control
- Body sizes: M5, 1/8, 1/4, 3/8, 1/2
- Various port sizes in both inch and metric
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data