Overview
Mfr description
AS22R-02-08 FLOW CONTROL, ENERGY SAVING
- Reduce air consumption by 25% when mounting at cylinder
- Mounting and operation are the same as regular speed controller
- No delay in response time with two-pressure control
- Simplified operation by combining multiple adjustments to one
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data