Overview
Mfr description
AS2311FE-01-04SK SPEED CONTROLLER
- Speed controller with residual pressure release valve with one-touch fittings
- Body sizes: 1/8, 1/4, 3/8, 1/2
- Elbow or universal style
- Meter-in or meter-out control
- Port sizes: 1/8, 1/4, 3/8, 1/2
- Tube sizes O.D. (mm): 4, 6, 8, 10, 12
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data