Overview
Mfr description
ASP330F-N01-09S-J PILOT OPERATED SPEED
- Pilot check operates with 50% of operating pressure
- One-touch connection for supply air only
- Available in 6-10mm and 1/4"-1/2" tube sizes
- Universal style connection standard
- Thread sealant is standard
- Available in PT, NPT, and G thread (standard)
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data