Overview
Mfr description
ASQ300-N02 FLOW CONTROL W/QUICK EXHAUST
- Can reduce air consumption by 25%
- Fluid: air
- Max. operating pressure: 7kgf/cm 2 (700kPa) 100PSI
- ASR (PFC valve): control valve that has pressureadjustment and speed control functions
- ASQ (QFC valve): control valve that has highspeed exhaust and cylinder speed control functions
Specifications
- SeriesASR ASQ
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data