Motion
AW10-M5B-2R-A

SMC CORP OF AMERICA
AW10-M5B-2R-A

AW FILTER/REGULATOR, MODULAR F.R.L. with M5 Port Size
MI ITEM #09873935
MFR #AW10-M5B-2R-A
List Price$29.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AW10-M5B-2R-A

AW FILTER/REGULATOR, MODULAR F.R.L. with M5 Port Size
MI ITEM #09873935
MFR #AW10-M5B-2R-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$29.90/each for your price

Overview

Mfr description
AW10-M5B-2R-A FILTER/REGULATOR

Specifications

  • Thread Standard
    Rc
  • Body Size
    10
  • Port Size
    M5
  • Weight
    0.09 kg
  • Product Type
    Precision Air Regulators

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text