Motion
AW10-M5B-2Z-A

SMC CORP OF AMERICA
AW10-M5B-2Z-A

AW FILTER/REGULATOR, MODULAR F.R.L. with M5 Port Size
MI ITEM #09873936
MFR #AW10-M5B-2Z-A
Price$29.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AW10-M5B-2Z-A

AW FILTER/REGULATOR, MODULAR F.R.L. with M5 Port Size
MI ITEM #09873936
MFR #AW10-M5B-2Z-A

Mfr description
AW10-M5B-2Z-A FILTER/REGULATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.90/each

Specifications

Dimensions

  • Body Size
    10
  • Port Size
    M5
  • Weight
    0.09 kg

Details

  • Product Type
    Precision Air Regulators
  • Thread Standard
    Rc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)