Motion
AW20-F01B-CR-A

SMC CORP OF AMERICA
AW20-F01B-CR-A

AW FILTER/REGULATOR, MODULAR F.R.L. with 1/8 Port Size
MI ITEM #09874333
MFR #AW20-F01B-CR-A
List Price$38.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AW20-F01B-CR-A

AW FILTER/REGULATOR, MODULAR F.R.L. with 1/8 Port Size
MI ITEM #09874333
MFR #AW20-F01B-CR-A

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$38.10/each for your price

Overview

Mfr description
AW20-F01B-CR-A FILTER/REGULATOR

Specifications

  • Thread Standard
    G
  • Body Size
    20
  • Port Size
    1/8
  • Weight
    0.21 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text