Motion
AW20-F01C-C-A

SMC CORP OF AMERICA
AW20-F01C-C-A

AW FILTER/REGULATOR, MODULAR F.R.L. with 1/8 Port Size
Mi Item #09874343
MFR #AW20-F01C-C-A
Price$47.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AW20-F01C-C-A

AW FILTER/REGULATOR, MODULAR F.R.L. with 1/8 Port Size
Mi Item #09874343
MFR #AW20-F01C-C-A

Mfr description
AW20-F01C-C-A FILTER/REGULATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.75/each

Specifications

Dimensions

  • Body Size
    20
  • Port Size
    1/8
  • Weight
    0.21 kg

Details

  • Product Type
    Precision Air Regulators
  • Thread Standard
    G
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)