Motion
AW20K-02G-C-B

SMC CORP OF AMERICA
AW20K-02G-C-B

AW-B FILTER/REGULATOR, MODULAR F.R.L. with 20 Body Size
Mi Item #09874539
MFR #AW20K-02G-C-B
Price$49.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AW20K-02G-C-B

AW-B FILTER/REGULATOR, MODULAR F.R.L. with 20 Body Size
Mi Item #09874539
MFR #AW20K-02G-C-B

Mfr description
AW20K-02G-C-B FILTER/REGULATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.40/each

Specifications

Dimensions

  • Body Size
    20
  • Port Size
    1/4
  • Weight
    0.2 kg

Details

  • Port Thread Standard
    Rc
  • Product Type
    Precision Air Regulators
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)