Motion
AW20K-N02CE3-ZA-B

SMC CORP OF AMERICA
AW20K-N02CE3-ZA-B

AW-B FILTER/REGULATOR, MODULAR F.R.L. with 20 Body Size
MI ITEM #09874682
MFR #AW20K-N02CE3-ZA-B
List Price$166.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AW20K-N02CE3-ZA-B

AW-B FILTER/REGULATOR, MODULAR F.R.L. with 20 Body Size
MI ITEM #09874682
MFR #AW20K-N02CE3-ZA-B

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$166.30/each for your price

Overview

Mfr description
AW20K-N02CE3-ZA-B FILTER/REGULATOR

Specifications

  • Body Size
    20
  • Port Size
    1/4
  • Port Thread Standard
    NPT
  • Weight
    0.2 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text