Motion
AW20-N01C-1CZ-B

SMC CORP OF AMERICA
AW20-N01C-1CZ-B

AW FILTER/REGULATOR, MODULAR F.R.L. with 1/8 Port Size
Mi Item #09874861
MFR #AW20-N01C-1CZ-B
Price$49.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AW20-N01C-1CZ-B

AW FILTER/REGULATOR, MODULAR F.R.L. with 1/8 Port Size
Mi Item #09874861
MFR #AW20-N01C-1CZ-B

Mfr description
AW20-N01C-1CZ-B FILTER/REGULATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.45/each

Specifications

Dimensions

  • Body Size
    20
  • Port Size
    1/8
  • Weight
    0.2 kg

Details

  • Product Type
    Precision Air Regulators
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)