Motion
AW30-03BE-J-B

SMC CORP OF AMERICA
AW30-03BE-J-B

AW-B FILTER/REGULATOR, MODULAR F.R.L. with 30 Body Size
MI ITEM #09875750
MFR #AW30-03BE-J-B
List Price$61.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AW30-03BE-J-B

AW-B FILTER/REGULATOR, MODULAR F.R.L. with 30 Body Size
MI ITEM #09875750
MFR #AW30-03BE-J-B

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$61.85/each for your price

Overview

Mfr description
AW30-03BE-J-B FILTER/REGULATOR

Specifications

  • Body Size
    30
  • Port Size
    3/8
  • Port Thread Standard
    Rc
  • Weight
    0.36 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text