Motion
AW30-F03CE3-B

SMC CORP OF AMERICA
AW30-F03CE3-B

AW-B FILTER/REGULATOR, MODULAR F.R.L. with 30 Body Size
MI ITEM #09876033
MFR #AW30-F03CE3-B
List Price$191.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AW30-F03CE3-B

AW-B FILTER/REGULATOR, MODULAR F.R.L. with 30 Body Size
MI ITEM #09876033
MFR #AW30-F03CE3-B

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$191.65/each for your price

Overview

Mfr description
AW30-F03CE3-B FILTER/REGULATOR

Specifications

  • Body Size
    30
  • Port Size
    3/8
  • Port Thread Standard
    G
  • Weight
    0.36 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text