Overview
Mfr description
AW30-N02-2-X2622C FILTER REGULATOR,
- NACE compliant materials
- 1/4~3/4" port sizes available
- Float type auto drain available
- 5μm filtration
- Relieving type
Specifications
- Product TypePrecision Air Regulators
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data