Motion
AW30-N03EH-8Z-B

SMC CORP OF AMERICA
AW30-N03EH-8Z-B

AW FILTER/REGULATOR, MODULAR F.R.L. with 3/8 Port Size
Mi Item #09877144
MFR #AW30-N03EH-8Z-B
Price$67.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AW30-N03EH-8Z-B

AW FILTER/REGULATOR, MODULAR F.R.L. with 3/8 Port Size
Mi Item #09877144
MFR #AW30-N03EH-8Z-B

Mfr description
AW30-N03EH-8Z-B FILTER/REGULATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$67.40/each

Specifications

Dimensions

  • Body Size
    30
  • Port Size
    3/8
  • Weight
    0.36 kg

Details

  • Product Type
    Precision Air Regulators
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)