Motion
AW40-03-1-A
AW FILTER/REGULATOR, MODULAR F.R.L. with 3/8 Port Size
MI ITEM #09877275
MFR #AW40-03-1-A
Price$66.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AW FILTER/REGULATOR, MODULAR F.R.L. with 3/8 Port Size
MI ITEM #09877275
MFR #AW40-03-1-A

Mfr description
AW40-03-1-A FILTER/REGULATOR
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$66.80/each

Specifications

Dimensions

  • Body Size
    40
  • Port Size
    3/8
  • Weight
    0.75 kg

Details

  • Product Type
    Precision Air Regulators
  • Thread Standard
    Rc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)