Motion
AW40-03DE1-B
AW-B FILTER/REGULATOR, MODULAR F.R.L. with 40 Body Size
MI ITEM #09877365
MFR #AW40-03DE1-B
List Price$205.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AW-B FILTER/REGULATOR, MODULAR F.R.L. with 40 Body Size
MI ITEM #09877365
MFR #AW40-03DE1-B

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$205.40/each for your price

Overview

Mfr description
AW40-03DE1-B FILTER/REGULATOR

Specifications

  • Body Size
    40
  • Port Size
    3/8
  • Port Thread Standard
    Rc
  • Weight
    0.66 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text