Motion
AW40-06BG-B
AW FILTER/REGULATOR, MODULAR F.R.L. with 3/4 Port Size
MI ITEM #09877655
MFR #AW40-06BG-B
List Price$110.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AW FILTER/REGULATOR, MODULAR F.R.L. with 3/4 Port Size
MI ITEM #09877655
MFR #AW40-06BG-B

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$110.35/each for your price

Overview

Mfr description
AW40-06BG-B FILTER/REGULATOR

Specifications

  • Thread Standard
    Rc
  • Body Size
    40
  • Port Size
    3/4
  • Weight
    0.72 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text