Motion
AW40K-F04-8-B

SMC CORP OF AMERICA
AW40K-F04-8-B

AW-B FILTER/REGULATOR, MODULAR F.R.L. with 40 Body Size
Mi Item #09878157
MFR #AW40K-F04-8-B
Price$82.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AW40K-F04-8-B

AW-B FILTER/REGULATOR, MODULAR F.R.L. with 40 Body Size
Mi Item #09878157
MFR #AW40K-F04-8-B

Mfr description
AW40K-F04-8-B FILTER/REGULATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$82.50/each

Specifications

Dimensions

  • Body Size
    40
  • Port Size
    1/2
  • Weight
    0.66 kg

Details

  • Port Thread Standard
    G
  • Product Type
    Precision Air Regulators
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)