Motion
AW40K-F04BDG-B

SMC CORP OF AMERICA
AW40K-F04BDG-B

AW-B FILTER/REGULATOR, MODULAR F.R.L. with 40 Body Size
MI ITEM #09878163
MFR #AW40K-F04BDG-B
List Price$107.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AW40K-F04BDG-B

AW-B FILTER/REGULATOR, MODULAR F.R.L. with 40 Body Size
MI ITEM #09878163
MFR #AW40K-F04BDG-B

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$107.55/each for your price

Overview

Mfr description
AW40K-F04BDG-B FILTER/REGULATOR

Specifications

  • Body Size
    40
  • Port Size
    1/2
  • Port Thread Standard
    G
  • Weight
    0.66 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought