Motion
AW40K-N06E-Z-B

SMC CORP OF AMERICA
AW40K-N06E-Z-B

AW FILTER/REGULATOR, MODULAR F.R.L. with 3/4 Port Size
MI ITEM #09878491
MFR #AW40K-N06E-Z-B
List Price$100.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AW40K-N06E-Z-B

AW FILTER/REGULATOR, MODULAR F.R.L. with 3/4 Port Size
MI ITEM #09878491
MFR #AW40K-N06E-Z-B

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$100.75/each for your price

Overview

Mfr description
AW40K-N06E-Z-B FILTER/REGULATOR

Specifications

  • Thread Standard
    NPT
  • Body Size
    40
  • Port Size
    3/4
  • Weight
    0.72 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text