Motion
AW40-N04BC-8Z-B-X48

SMC CORP OF AMERICA
AW40-N04BC-8Z-B-X48

AW-B FILTER/REGULATOR, MODULAR F.R.L. with 40 Body Size
Mi Item #09878872
MFR #AW40-N04BC-8Z-B-X48
Price$219.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AW40-N04BC-8Z-B-X48

AW-B FILTER/REGULATOR, MODULAR F.R.L. with 40 Body Size
Mi Item #09878872
MFR #AW40-N04BC-8Z-B-X48

Mfr description
AW40-N04BC-8Z-B-X48 EPOXY COATED FILTER
  • Available sizes: 1/8, 3/8, 1/2
  • Epoxy resin coating & stainless hardware for enhanced protection in corrosive manufacturing environments
  • Port sizes: 1/4, 3/8, 1/2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$219.30/each

Specifications

Dimensions

  • Body Size
    40
  • Port Size
    1/2
  • Weight
    0.66 kg

Details

  • Port Thread Standard
    NPT
  • Product Type
    Precision Air Regulators
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)