Motion
AW40-N04B-NZ-B

SMC CORP OF AMERICA
AW40-N04B-NZ-B

AW FILTER/REGULATOR, MODULAR F.R.L. with 1/2 Port Size
MI ITEM #09878961
MFR #AW40-N04B-NZ-B
List Price$74.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AW40-N04B-NZ-B

AW FILTER/REGULATOR, MODULAR F.R.L. with 1/2 Port Size
MI ITEM #09878961
MFR #AW40-N04B-NZ-B

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$74.70/each for your price

Overview

Mfr description
AW40-N04B-NZ-B FILTER/REGULATOR

Specifications

  • Thread Standard
    NPT
  • Body Size
    40
  • Port Size
    1/2
  • Weight
    0.66 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought