Motion
AW60-10BDG-6R-B

SMC CORP OF AMERICA
AW60-10BDG-6R-B

AW-B FILTER/REGULATOR, MODULAR F.R.L. with 60 Body Size
MI ITEM #09879530
MFR #AW60-10BDG-6R-B
List Price$186.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AW60-10BDG-6R-B

AW-B FILTER/REGULATOR, MODULAR F.R.L. with 60 Body Size
MI ITEM #09879530
MFR #AW60-10BDG-6R-B

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$186.05/each for your price

Overview

Mfr description
AW60-10BDG-6R-B FILTER/REGULATOR

Specifications

  • Body Size
    60
  • Port Size
    1
  • Port Thread Standard
    Rc
  • Weight
    2.05 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought