Motion
AW60K-F06-2-B

SMC CORP OF AMERICA
AW60K-F06-2-B

AW FILTER/REGULATOR, MODULAR F.R.L. with 3/4 Port Size
MI ITEM #09879668
MFR #AW60K-F06-2-B
List Price$135.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AW60K-F06-2-B

AW FILTER/REGULATOR, MODULAR F.R.L. with 3/4 Port Size
MI ITEM #09879668
MFR #AW60K-F06-2-B

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$135.50/each for your price

Overview

Mfr description
AW60K-F06-2-B FILTER/REGULATOR

Specifications

  • Thread Standard
    G
  • Body Size
    60
  • Port Size
    3/4
  • Weight
    2.05 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text