Motion
AW60K-F06D-8R-B

SMC CORP OF AMERICA
AW60K-F06D-8R-B

AW-B FILTER/REGULATOR, MODULAR F.R.L. with 60 Body Size
MI ITEM #09879680
MFR #AW60K-F06D-8R-B
List Price$178.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AW60K-F06D-8R-B

AW-B FILTER/REGULATOR, MODULAR F.R.L. with 60 Body Size
MI ITEM #09879680
MFR #AW60K-F06D-8R-B

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$178.35/each for your price

Overview

Mfr description
AW60K-F06D-8R-B FILTER/REGULATOR

Specifications

  • Body Size
    60
  • Port Size
    3/4
  • Port Thread Standard
    G
  • Weight
    2.05 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text