Motion
AW60-N10D-8RZ-B

SMC CORP OF AMERICA
AW60-N10D-8RZ-B

AW FILTER/REGULATOR, MODULAR F.R.L. with 1 Port Size
Mi Item #09880006
MFR #AW60-N10D-8RZ-B
Price$178.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AW60-N10D-8RZ-B

AW FILTER/REGULATOR, MODULAR F.R.L. with 1 Port Size
Mi Item #09880006
MFR #AW60-N10D-8RZ-B

Mfr description
AW60-N10D-8RZ-B FILTER/REGULATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$178.35/each

Specifications

Dimensions

  • Body Size
    60
  • Port Size
    1
  • Weight
    2.05 kg

Details

  • Product Type
    Precision Air Regulators
  • Thread Standard
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)