Motion
AWD20-02CG-C
Micro Mist Air Lubricator - Polycarbonate Bowl
MI ITEM #09880083
MFR #AWD20-02CG-C
List Price$90.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Micro Mist Air Lubricator - Polycarbonate Bowl
MI ITEM #09880083
MFR #AWD20-02CG-C

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$90.85/each for your price

Overview

Mfr description
AWD20-02CG-C MICRO MIST
  • Modular micro mist separator regulator
  • Filtration: 0.01µm
  • Body size: 1/8, 3/8, 1/2
  • Port size: 1/8, 1/4, 3/8 and 1/2
  • Available in thread types Rc, NPT or G(PF)

Specifications

  • Bowl Material
    Polycarbonate
  • Maximum Operating Pressure
    1 MPa
  • Series
    AWD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text