Overview
Mfr description
AWD20-N01CE-2Z MICRO MIST
- Modular micro mist separator regulator
- Filtration: 0.01µm
- Body size: 1/8, 3/8, 1/2
- Port size: 1/8, 1/4, 3/8 and 1/2
- Available in thread types Rc, NPT or G(PF)
Specifications
- SeriesAWD
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data