Overview
Mfr description
AZ1006S 2PW FV4 MV4 SINGLE STAGE
- For UHP gas delivery
- High inlet pressure type: max. 3500 psig (24.1MPa)
- Flow capacity: standard to 30 sipm; HF (option) to 120 sipm
- Body material: 316L SS
- Hastelloy® internals available for corrosion resistance
- Point of use and source cylinder applications
Specifications
- Series/SystemAZ
- Product TypeStandard Air Regulators
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data