Motion
AZ1010S 2PW MV6 MV6 TF HF

SMC CORP OF AMERICA
AZ1010S 2PW MV6 MV6 TF HF

SGL STAGE REGULATOR
MI ITEM #09881658
MFR #AZ1010S 2PW MV6 MV6 TF HF
List Price$1,060.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AZ1010S 2PW MV6 MV6 TF HF

SGL STAGE REGULATOR
MI ITEM #09881658
MFR #AZ1010S 2PW MV6 MV6 TF HF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,060.50/each for your price

Overview

Mfr description
AZ1010S 2PW MV6 MV6 TF HF SGL STAGE
  • For UHP gas delivery
  • High inlet pressure type: max. 3500 psig (24.1MPa)
  • Flow capacity: standard to 30 sipm; HF (option) to 120 sipm
  • Body material: 316L SS
  • Hastelloy® internals available for corrosion resistance
  • Point of use and source cylinder applications

Specifications

  • Product Type
    Standard Air Regulators

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text