Motion
AZ12PAS 2PW FV8 FV8

SMC CORP OF AMERICA
AZ12PAS 2PW FV8 FV8

SINGLE STAGE REGULATOR
Mi Item #09881779
MFR #AZ12PAS 2PW FV8 FV8
Price$2,209.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AZ12PAS 2PW FV8 FV8

SINGLE STAGE REGULATOR
Mi Item #09881779
MFR #AZ12PAS 2PW FV8 FV8

Mfr description
AZ12PAS 2PW FV8 FV8 SINGLE STAGE
  • Actuation control pressure isolated from process gas by two seals
  • Body material: 316L SS
  • High inlet pressure type: Standard Max. 1700 psig (11.7 MPa); HR: Max. 3000 psig (20.7MPa)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,209.37/each

Specifications

Details

  • Product Type
    Standard Air Regulators
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)