Motion
AZ1310S 2PW FV4 FV4

SMC CORP OF AMERICA
AZ1310S 2PW FV4 FV4

Standard Air Regulator - 1/4 in Inlet Port, 1/4 in Outlet Port
MI ITEM #09881788
MFR #AZ1310S 2PW FV4 FV4
List Price$1,262.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AZ1310S 2PW FV4 FV4

Standard Air Regulator - 1/4 in Inlet Port, 1/4 in Outlet Port
MI ITEM #09881788
MFR #AZ1310S 2PW FV4 FV4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,262.50/each for your price

Overview

Mfr description
AZ1310S 2PW FV4 FV4 SGL STAGE REGULATOR
  • For UHP gas delivery
  • Flow capacity to 1000 slpm
  • Body material: 316L SS
  • Inlet pressure: max. 300 psig (2.1 MPa)

Specifications

  • Maximum Air Flow
    1000 scfm
  • Inlet Port Size
    1/4 in
  • Series/System
    AZ
  • Outlet Port Size
    1/4 in
  • Product Type
    Standard Air Regulators

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought