Motion
AZ1310S 2PW MV8 MV8

SMC CORP OF AMERICA
AZ1310S 2PW MV8 MV8

Standard Air Regulator - 1/2 in Inlet Port, 1/2 in Outlet Port
Mi Item #09881795
MFR #AZ1310S 2PW MV8 MV8
Price$1,388.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AZ1310S 2PW MV8 MV8

Standard Air Regulator - 1/2 in Inlet Port, 1/2 in Outlet Port
Mi Item #09881795
MFR #AZ1310S 2PW MV8 MV8

Mfr description
AZ1310S 2PW MV8 MV8 SGL STAGE REGULATOR
  • For UHP gas delivery
  • Flow capacity to 1000 slpm
  • Body material: 316L SS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,388.75/each

Specifications

Dimensions

  • Inlet Port Size
    1/2 in
  • Outlet Port Size
    1/2 in

Details

  • Maximum Air Flow
    1000 scfm
  • Product Type
    Standard Air Regulators
  • Series/System
    AZ
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)