Motion
AZ1410TS 2PW FV4 FV4

SMC CORP OF AMERICA
AZ1410TS 2PW FV4 FV4

AZ1400T, Single Stage Regulator for Ultra High Purity, Intermediate Flow (Tied-diaphragm)
Mi Item #09881830
MFR #AZ1410TS 2PW FV4 FV4
Price$1,489.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AZ1410TS 2PW FV4 FV4

AZ1400T, Single Stage Regulator for Ultra High Purity, Intermediate Flow (Tied-diaphragm)
Mi Item #09881830
MFR #AZ1410TS 2PW FV4 FV4

Mfr description
AZ1410TS 2PW FV4 FV4 TIED DIAPHRAGM
  • For UHP gas delivery
  • High inlet pressure type: standard max. 2300 psig (15.9MPa); HR (option): max: 3000 psig (20.7MPa)
  • Body material: 316L SS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,489.75/each

Specifications

Details

  • Product Type
    Standard Air Regulators
  • Series/System
    AZ
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)