Overview
Mfr description
AZ3542S 2PW FV4 FV4 1/4" DIAPHRAGM VALVE
- Cleaned for high purity semiconductor applications
- Cleanroom assembled and Helium leaked tested
- Valve meets dimensional requirements of SEMI F36-0299, Option 1
- User-friendly forged body
- M5 actuation port
- Compact and lightweight
Specifications
- Weight680 g
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data