Overview
Mfr description
BP1001SM 2PW MV6 MV6 BACK PRESSURE
- For UHP gas delivery
- Operating pressure: .0034 to 2.1 MPa
- Body material: 316L SS secondary remelt
- Hastelloy internals available for corrosion resistance
Specifications
- Product TypeStandard Air Regulators
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data