Motion
BP1020SM 2PW MV4 MV4

SMC CORP OF AMERICA
BP1020SM 2PW MV4 MV4

Standard Air Regulator - 1/4 in Inlet Port, 1/4 in Outlet Port
MI ITEM #09882015
MFR #BP1020SM 2PW MV4 MV4
List Price$1,136.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
BP1020SM 2PW MV4 MV4

Standard Air Regulator - 1/4 in Inlet Port, 1/4 in Outlet Port
MI ITEM #09882015
MFR #BP1020SM 2PW MV4 MV4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,136.25/each for your price

Overview

Mfr description
BP1020SM 2PW MV4 MV4 BACK PRESSURE
  • For UHP gas delivery
  • Operating pressure: .0034 to 2.1 MPa
  • Body material: 316L SS secondary remelt
  • Hastelloy internals available for corrosion resistance

Specifications

  • Inlet Port Size
    1/4 in
  • Series/System
    BP
  • Outlet Port Size
    1/4 in
  • Product Type
    Standard Air Regulators

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text