Specifications
Dimensions
- Bore Diameter20 mm
Details
- Country of OriginCZ
- Mounting TypeDouble end boss-cut
- Product TypeRound Body Repairable Air Cylinders
- SeriesC85
Overview
Mfr description
C85E20-200-XB6 CYL, ISO, DBL ACTING,
- ISO cylinder, double acting, single rod
- Bore sizes (mm): 8, 10, 12, 16, 20, 25
- Type: high temperature
- Cushion: rubber bumper only
- Strokes (mm): up to 300 (depending on bore)