Motion
C85E20-300
C(D)85, ISO 6432 Standard Cylinder, Double Acting, Single Rod
MI ITEM #09883223
MFR #C85E20-300
Price$57.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C(D)85, ISO 6432 Standard Cylinder, Double Acting, Single Rod
MI ITEM #09883223
MFR #C85E20-300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$57.75/each

Specifications

Dimensions

  • Bore Diameter
    20 mm
  • Stroke  
    300 mm

Details

  • Country of Origin
    US
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Double end boss-cut
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    C85

Overview

Mfr description
C85E20-300 CYLINDER, ISO, DBL ACTING
  • Double acting, single rod, crimped cylinder
  • Conforms to ISO 6432 and CETOP RP52P
  • Bore sizes (mm): 8, 10, 12, 16, 20, 25
  • Standard strokes up to 300mm
  • Auto switch capable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought