Specifications
Dimensions
- Bore Diameter12 mm
Details
- Country of OriginUS
- Mounting TypeBoss-cut/Basic
- Product TypeRound Body Repairable Air Cylinders
- SeriesC85
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)