Specifications
Dimensions
- Bore Diameter12 mm
- Stroke100 mm
Details
- Country of OriginCZ
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeBasic (Integral Clevis)
- Product TypeRound Body Repairable Air Cylinders
- SeriesC85
Overview
Mfr description
C85KN12-100 CYLINDER, ISO, DBL ACTING
- ISO cylinder, double acting, single rod
- Bore sizes (mm): 8, 10, 12, 16, 20, 25
- Type: non-rotating
- Cushion: rubber bumper only
- Strokes (mm): up to 300 (depending on bore)
- Auto switches available (order separate)