Motion
C85KN16-50
C85 ISO ROUND BODY CYLINDER, C82, C85 with 16 mm Bore Size
MI ITEM #09883437
MFR #C85KN16-50
List Price$43.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C85 ISO ROUND BODY CYLINDER, C82, C85 with 16 mm Bore Size
MI ITEM #09883437
MFR #C85KN16-50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$43.51/each for your price

Overview

Mfr description
C85KN16-50 CYLINDER, ISO, DBL ACTING
  • ISO cylinder, double acting, single rod
  • Bore sizes (mm): 8, 10, 12, 16, 20, 25
  • Type: non-rotating
  • Cushion: rubber bumper only
  • Strokes (mm): up to 300 (depending on bore)
  • Auto switches available (order separate)

Specifications

  • Series
    C85
  • Bore Diameter
    16 mm
  • Country of Origin
    US
  • Mounting Type
    Basic (Integral Clevis)
  • Product Type
    Round Body Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought