Motion
C85KN20-160
C85 ISO ROUND BODY CYLINDER, C82, C85 with 20 mm Bore Size
MI ITEM #09883444
MFR #C85KN20-160
Price$74.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C85 ISO ROUND BODY CYLINDER, C82, C85 with 20 mm Bore Size
MI ITEM #09883444
MFR #C85KN20-160

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$74.05/each

Specifications

Dimensions

  • Bore Diameter
    20 mm

Details

  • Country of Origin
    CZ
  • Mounting Type
    Basic (Integral Clevis)
  • Product Type
    Round Body Repairable Air Cylinders
  • Series
    C85

Overview

Mfr description
C85KN20-160 CYLINDER, ISO, DBL ACTING
  • ISO cylinder, double acting, single rod
  • Bore sizes (mm): 8, 10, 12, 16, 20, 25
  • Type: non-rotating
  • Cushion: rubber bumper only
  • Strokes (mm): up to 300 (depending on bore)
  • Auto switches available (order separate)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought