Motion
C85KY8-10
C85 ISO ROUND BODY CYLINDER, C82, C85 with 8 mm Bore Size
MI ITEM #09883475
MFR #C85KY8-10
List Price$31.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C85 ISO ROUND BODY CYLINDER, C82, C85 with 8 mm Bore Size
MI ITEM #09883475
MFR #C85KY8-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$31.21/each for your price

Overview

Mfr description
C85KY8-10 CYLINDER, ISO, DBL ACTING
  • ISO cylinder, double acting, single rod
  • Bore sizes (mm): 8, 10, 12, 16, 20, 25
  • Type: non-rotating
  • Cushion: rubber bumper only
  • Strokes (mm): up to 300 (depending on bore)
  • Auto switches available (order separate)

Specifications

  • Series
    C85
  • Bore Diameter
    8 mm
  • Country of Origin
    US
  • Mounting Type
    Head Cover Axial Port
  • Product Type
    Round Body Repairable Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought